Motion
PHS 12B-2BH21

SKF
PHS 12B-2BH21

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314652
MFR #PHS 12B-2BH21
List Price$96.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2BH21

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314652
MFR #PHS 12B-2BH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.43/each for your price

Overview

Mfr description
PHS 12B-2BH21 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.9370 in
  • Hub Type
    B
  • Pitch Diameter
    5.0323 in
  • Maximum Bore Diameter
    2.3622 in
  • Weight
    7.97 lbs, 3.62 kg
  • Overall Width
    1.9685 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text