Motion
PHS 60-2BH21

SKF
PHS 60-2BH21

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314654
MFR #PHS 60-2BH21
Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2BH21

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314654
MFR #PHS 60-2BH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.53/each

Specifications

Dimensions

  • Hub Diameter
    4.1299 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    5.4299 in
  • Overall Width
    2.1299 in
  • Weight
    8.82 lbs, 4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 60-2BH21 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought