Motion
PHS 60-1TB30

SKF
PHS 60-1TB30

30 Teeth, Steel Material
MI ITEM #11314702
MFR #PHS 60-1TB30
List Price$102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1TB30

30 Teeth, Steel Material
MI ITEM #11314702
MFR #PHS 60-1TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.29/each for your price

Overview

Mfr description
PHS 60-1TB30 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    30
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2520 in
  • Outside Diameter
    7.5902 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5598 in
  • Weight
    4.79 lbs, 2.17 kg
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought