Motion
PHS 41-1TB54

SKF
PHS 41-1TB54

54 Teeth, Steel Material
MI ITEM #11314712
MFR #PHS 41-1TB54
Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1TB54

54 Teeth, Steel Material
MI ITEM #11314712
MFR #PHS 41-1TB54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.62/each

Specifications

Dimensions

  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    8.8799 in
  • Overall Width
    1.0000 in
  • Weight
    4.58 lbs, 2.08 kg

Details

  • Chain Number & Pitch
    41 / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 41-1TB54 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought