Motion
PHS 60-1A40

SKF
PHS 60-1A40

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 40 Teeth, Steel Material
MI ITEM #11314741
MFR #PHS 60-1A40
List Price$98.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A40

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 40 Teeth, Steel Material
MI ITEM #11314741
MFR #PHS 60-1A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.32/each for your price

Overview

Mfr description
PHS 60-1A40 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    9.9799 in
  • Weight
    8.2 lbs, 3.72 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text