Overview
Mfr description
PHG S8M-896-85 BELTING AND BELT DRIVE
Specifications
- Belt Type8M
- Pitch8 mm
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- Pitch Length896 mm
- Belt/SlabBelt
- Belt SectionS8M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data