Overview
Mfr description
PHS 12B-1A45 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth45
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter10.752 in
- Weight10.11 lbs, 4.59 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data