Motion
PHS 50-1TB40

SKF
PHS 50-1TB40

40 Teeth, Steel Material
MI ITEM #11314806
MFR #PHS 50-1TB40
List Price$99.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1TB40

40 Teeth, Steel Material
MI ITEM #11314806
MFR #PHS 50-1TB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.69/each for your price

Overview

Mfr description
PHS 50-1TB40 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    40
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2520 in
  • Outside Diameter
    8.3201 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5598 in
  • Weight
    4.87 lbs, 2.21 kg
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought