1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 920-8M-85
8M, 8 mm Pitch, 920 mm Pitch Length, 85 mm Width, 115 Teeth, Neoprene Rubber Material
MI ITEM #
11314906
MFR #
PHG 920-8M-85
List Price
$85.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 920-8M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 920-8M-85
8M, 8 mm Pitch, 920 mm Pitch Length, 85 mm Width, 115 Teeth, Neoprene Rubber Material
MI ITEM #
11314906
MFR #
PHG 920-8M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$85.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 920-8M-85 BELTING AND BELT DRIVE
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
85 mm
Material
Neoprene Rubber
Number Of Teeth
115
Pitch Length
920 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data