Motion
PHS 35-2TB48

SKF
PHS 35-2TB48

48 Teeth, Steel Material
MI ITEM #11314976
MFR #PHS 35-2TB48
List Price$103.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-2TB48

48 Teeth, Steel Material
MI ITEM #11314976
MFR #PHS 35-2TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.85/each for your price

Overview

Mfr description
PHS 35-2TB48 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    48
  • Material
    Steel
  • Maximum Bore Diameter
    1.6299 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    5.9500 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.6299 in
  • Weight
    3.31 lbs, 1.5 kg
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text