Motion
PHS 12B-1B37

SKF
PHS 12B-1B37

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 37 Teeth, Steel Material
MI ITEM #11314981
MFR #PHS 12B-1B37
Price$103.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1B37

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 37 Teeth, Steel Material
MI ITEM #11314981
MFR #PHS 12B-1B37

Mfr description
PHS 12B-1B37 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.91/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Maximum Bore Diameter
    2.7559 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    8.8441 in
  • Weight
    10.59 lbs, 4.81 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    37
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)