Motion
PHF TB3535X1.625

SKF
PHF TB3535X1.625

Taper Lock Bushing - 3535 Series, 1-5/8 in Bore
MI ITEM #11315045
MFR #PHF TB3535X1.625
Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB3535X1.625

Taper Lock Bushing - 3535 Series, 1-5/8 in Bore
MI ITEM #11315045
MFR #PHF TB3535X1.625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
PHF TB3535X1.625 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought