Motion
PHS 16B-1DSTB14

SKF
PHS 16B-1DSTB14

14 Teeth, Steel Material
MI ITEM #11315075
MFR #PHS 16B-1DSTB14
List Price$105.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSTB14

14 Teeth, Steel Material
MI ITEM #11315075
MFR #PHS 16B-1DSTB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.12/each for your price

Overview

Mfr description
PHS 16B-1DSTB14 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    14
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2598 in
  • Pitch Diameter
    4.4941 in
  • Overall Width
    2.5000 in
  • Hub Diameter
    3.4646 in
  • Weight
    5.33 lbs, 2.42 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought