Motion
PHG D-570-H-075

SKF
PHG D-570-H-075

D-H, 0.5000 in Pitch, 57.0000 in Pitch Length, 0.7500 in Width, 228 Teeth, Neoprene Material
MI ITEM #11315086
MFR #PHG D-570-H-075
List Price$87.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D-570-H-075

D-H, 0.5000 in Pitch, 57.0000 in Pitch Length, 0.7500 in Width, 228 Teeth, Neoprene Material
MI ITEM #11315086
MFR #PHG D-570-H-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.82/each for your price

Overview

Mfr description
PHG D-570-H-075 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    D-H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    57.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.2343 in
  • Belt Section
    D-H
  • Cord Material
    Glass Fiber
  • Additional Details
    Double Sided classical timing belt;Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance;Synchronous operation with no slippage;Excellent dimensional stability;Ozone resistant;Suitable for tropical climates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought