Motion
PHS 10B-1A58

SKF
PHS 10B-1A58

Roller Chain Sprocket - 10B / 5/8 in, A Hub, 58 Teeth, Steel Material
MI ITEM #11315146
MFR #PHS 10B-1A58
Price$106.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1A58

Roller Chain Sprocket - 10B / 5/8 in, A Hub, 58 Teeth, Steel Material
MI ITEM #11315146
MFR #PHS 10B-1A58

Mfr description
PHS 10B-1A58 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.48/each

Specifications

Dimensions

  • Pitch Diameter
    11.5445 in
  • Weight
    9.56 lbs, 4.33 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    58
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)