Motion
PHS 35-3B52

SKF
PHS 35-3B52

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 52 Teeth, Steel Material
Mi Item #11315155
MFR #PHS 35-3B52
Price$106.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-3B52

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 52 Teeth, Steel Material
Mi Item #11315155
MFR #PHS 35-3B52

Mfr description
PHS 35-3B52 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.61/each

Specifications

Dimensions

  • Hub Diameter
    2.5000 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    6.4299 in
  • Overall Width
    1.8799 in
  • Weight
    8.29 lbs, 3.76 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)