Specifications
Dimensions
- Pitch Diameter12.0996 in
- Weight8.12 lbs, 3.68 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch08B / 1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth76
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)