Motion
PHS 06B-1TB76

SKF
PHS 06B-1TB76

76 Teeth, Steel Material
MI ITEM #11315230
MFR #PHS 06B-1TB76
Price$107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TB76

76 Teeth, Steel Material
MI ITEM #11315230
MFR #PHS 06B-1TB76

Mfr description
PHS 06B-1TB76 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.62/each

Specifications

Dimensions

  • Hub Diameter
    2.7559 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    9.0744 in
  • Weight
    4.74 lbs, 2.15 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    76
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)