Motion
PHS 35-1A96

SKF
PHS 35-1A96

Roller Chain Sprocket - 35 / 3/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #11315254
MFR #PHS 35-1A96
List Price$108.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1A96

Roller Chain Sprocket - 35 / 3/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #11315254
MFR #PHS 35-1A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.32/each for your price

Overview

Mfr description
PHS 35-1A96 SPROCKET

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    11.6799 in
  • Weight
    3.98 lbs, 1.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought