Motion
PHS 10B-2B36

SKF
PHS 10B-2B36

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 36 Teeth, Steel Material
MI ITEM #11315262
MFR #PHS 10B-2B36
Price$108.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2B36

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 36 Teeth, Steel Material
MI ITEM #11315262
MFR #PHS 10B-2B36

Mfr description
PHS 10B-2B36 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.55/each

Specifications

Dimensions

  • Hub Diameter
    4.7244 in
  • Maximum Bore Diameter
    3.1496 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    7.1713 in
  • Weight
    10.93 lbs, 4.96 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)