1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF E-2-1/8
E Bushing, 2-1/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
11315376
MFR #
PHF E-2-1/8
List Price
$101.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF PHF E-2-1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF E-2-1/8
E Bushing, 2-1/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
11315376
MFR #
PHF E-2-1/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$101.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF E-2-1/8 BUSHING
Specifications
Bushing Size
E
Bore Type
Finished Bore
Bore Diameter
2-1/8 in
Flange Outside Diameter
6.0000 in
Length Through Bore
2.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data