Motion
PHS 80-1BH24

SKF
PHS 80-1BH24

Roller Chain Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
MI ITEM #11315499
MFR #PHS 80-1BH24
Price$117.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1BH24

Roller Chain Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
MI ITEM #11315499
MFR #PHS 80-1BH24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.36/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    8.2000 in
  • Overall Width
    1.7500 in
  • Weight
    11.3 lbs, 5.12 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 80-1BH24 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought