Motion
PHS 10B-2TB29

SKF
PHS 10B-2TB29

29 Teeth, Steel Material
MI ITEM #11315535
MFR #PHS 10B-2TB29
List Price$112.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2TB29

29 Teeth, Steel Material
MI ITEM #11315535
MFR #PHS 10B-2TB29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.82/each for your price

Overview

Mfr description
PHS 10B-2TB29 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    29
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2598 in
  • Pitch Diameter
    5.7807 in
  • Overall Width
    1.2598 in
  • Hub Diameter
    3.5433 in
  • Weight
    5.16 lbs, 2.34 kg
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text