Motion
PHG 5L1200XP

SKF
PHG 5L1200XP

FHP XP Lawn and Garden V-Belt - 5L, 21/32 in Top Width, 1 Strand, 120 in Nominal Outside Length, Smooth
Mi Item #11315541
MFR #PHG 5L1200XP
Price$94.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5L1200XP

FHP XP Lawn and Garden V-Belt - 5L, 21/32 in Top Width, 1 Strand, 120 in Nominal Outside Length, Smooth
Mi Item #11315541
MFR #PHG 5L1200XP

Mfr description
PHG 5L1200XP BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.18/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    120 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)