Motion
PHC 160-2C/L

SKF
PHC 160-2C/L

Roller Chain - 160 Series, 2 Strand
Mi Item #11315626
MFR #PHC 160-2C/L
Price$95.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 160-2C/L

Roller Chain - 160 Series, 2 Strand
Mi Item #11315626
MFR #PHC 160-2C/L

Mfr description
PHC 160-2C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.52/each

Specifications

Dimensions

  • Pitch
    2 in
  • Plate Height
    1.8820 in

Details

  • Chain Number
    160-2
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 160-2C/L
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    160
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)