Motion
PHC 16S-6O/L

SKF
PHC 16S-6O/L

Roller Chain - 80-6 Series, 16S / 1 in, 6 Strand, Steel Material
Mi Item #11315645
MFR #PHC 16S-6O/L
Price$100.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16S-6O/L

Roller Chain - 80-6 Series, 16S / 1 in, 6 Strand, Steel Material
Mi Item #11315645
MFR #PHC 16S-6O/L

Mfr description
PHC 16S-6O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.52/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    7.1460 in, 181.50 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    10.18 lbs, 15.149 kg
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    16S-6
  • Chain Number & Pitch
    16S / 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 16S-6O/L
  • Material
    Steel
  • Number Of Strands Across
    6
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    80-6
  • Standards Met
    API, ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)