Motion
PHG SPB7100

SKF
PHG SPB7100

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 7100 mm Nominal Outside Length, Smooth
MI ITEM #11315674
MFR #PHG SPB7100
Price$101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB7100

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 7100 mm Nominal Outside Length, Smooth
MI ITEM #11315674
MFR #PHG SPB7100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.10/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    7100 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
PHG SPB7100 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought