Motion
PHP 3-3V530TB

SKF
PHP 3-3V530TB

V-belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.3000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #11315682
MFR #PHP 3-3V530TB
Price$115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 3-3V530TB

V-belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.3000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #11315682
MFR #PHP 3-3V530TB

Mfr description
PHP 3-3V530TB PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.90/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.3000 in
  • Weight
    4.75 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)