Motion
PHC 08B-1X5MTR

SKF
PHC 08B-1X5MTR

Roller Chain - 08B Series, 08B / 1/2 in, 1 Strand, Carbon steel Material
Mi Item #11315763
MFR #PHC 08B-1X5MTR
Price$92.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 08B-1X5MTR

Roller Chain - 08B Series, 08B / 1/2 in, 1 Strand, Carbon steel Material
Mi Item #11315763
MFR #PHC 08B-1X5MTR

Mfr description
PHC 08B-1X5MTR CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.59/each

Specifications

Dimensions

  • Inside Width
    0.3051 in, 7.75 mm
  • Link Plate Height
    0.4646 in, 11.80 mm
  • Link Plate Thickness
    0.0630 in, 1.60 mm
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4646 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    1.52 lbs, 2.26 kg
  • Weight per Foot
    1.52 lbs, 2.26 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    08B-1
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 08B-1X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    08B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)