Overview
Mfr description
PHS 08B-1A80 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth80
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter12.7354 in
- Weight9.16 lbs, 4.15 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data