Motion
PHS 12B-1DSA23

SKF
PHS 12B-1DSA23

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 23 Teeth, Steel Material
MI ITEM #11315825
MFR #PHS 12B-1DSA23
List Price$119.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1DSA23

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 23 Teeth, Steel Material
MI ITEM #11315825
MFR #PHS 12B-1DSA23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.13/each for your price

Overview

Mfr description
PHS 12B-1DSA23 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.6457 in
  • Hub Type
    A
  • Pitch Diameter
    5.5079 in
  • Maximum Bore Diameter
    3.0315 in
  • Weight
    9.9 lbs, 4.49 kg
  • Overall Width
    1.7717 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought