Motion
PHC C2122H-O/L

SKF
PHC C2122H-O/L

Roller Chain Link - Riveted, Alloy Steel Material
Mi Item #11315848
MFR #PHC C2122H-O/L
Price$222.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2122H-O/L

Roller Chain Link - Riveted, Alloy Steel Material
Mi Item #11315848
MFR #PHC C2122H-O/L

Mfr description
PHC C2122H-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.78/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4060 in, 35.70 mm
  • Link Plate Thickness
    0.2200 in, 5.58 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.2640 in, 57.50 mm
  • Pitch
    3 in
  • Plate Height
    1.4060 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    8.26 kg, 5.55 lbs
  • Weight per Foot
    5.55 lbs, 8.26 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2122H
  • Chain Number & Pitch
    C2120H / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC C2122H-O/L
  • Material
    Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)