Overview
Mfr description
PHS 12B-1A48 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth48
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter11.4673 in
- Weight11.56 lbs, 5.24 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data