Motion
PHE UJMB40

SKF
PHE UJMB40

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 40 mm OD, 164 mm Length
MI ITEM #11315935
MFR #PHE UJMB40
List Price$106.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB40

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 40 mm OD, 164 mm Length
MI ITEM #11315935
MFR #PHE UJMB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.35/each for your price

Overview

Mfr description
PHE UJMB40 COUPLING & UJOINT

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    35 °
  • Overall Length
    164 mm
  • Maximum Bore Size
    20 mm
  • Component Type
    Complete U-Joint Assembly
  • Max Rpm
    1800 rpm
  • Series
    UJMB
  • Manufacturer Product Page
  • Outside Diameter
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text