Specifications
Details
- Chain Number28B-3
- Chain StandardBritish Standard
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 28B-3C/L
- Number Of Strands Across3
- Product TypeRoller Chain Links
- Series28B
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)