Motion
PHS 60-1DSTB21

SKF
PHS 60-1DSTB21

21 Teeth, Steel Material
Mi Item #11315960
MFR #PHS 60-1DSTB21
Price$122.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSTB21

21 Teeth, Steel Material
Mi Item #11315960
MFR #PHS 60-1DSTB21

Mfr description
PHS 60-1DSTB21 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.41/each

Specifications

Dimensions

  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.4299 in
  • Weight
    6.16 lbs, 2.8 kg

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)