Motion
PHE 1030TGVCOVER

SKF
PHE 1030TGVCOVER

Grid Coupling Cover - 1030 Coupling Size Code
Mi Item #11315971
MFR #PHE 1030TGVCOVER
Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1030TGVCOVER

Grid Coupling Cover - 1030 Coupling Size Code
Mi Item #11315971
MFR #PHE 1030TGVCOVER

Mfr description
PHE 1030TGVCOVER COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.23/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Outside Diameter
    4.7520 in
  • Overall Length
    50 mm
  • Weight
    0.794 lbs

Details

  • Coupling Component
    Vertical Cover Kit
  • Product Type
    Grid Coupling Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)