Motion
PHS 60-1A46

SKF
PHS 60-1A46

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 46 Teeth, Steel Material
Mi Item #11316077
MFR #PHS 60-1A46
Price$131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A46

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 46 Teeth, Steel Material
Mi Item #11316077
MFR #PHS 60-1A46

Mfr description
PHS 60-1A46 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.00/each

Specifications

Dimensions

  • Outside Diameter
    11.4201 in
  • Weight
    11.04 lbs, 5.01 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    46
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)