Motion
PHC 50H-1X10FT

SKF
PHC 50H-1X10FT

Roller Chain - Heavy Duty Series, 50H / 5/8 in, 1 Strand, Carbon Steel Material
Mi Item #11316150
MFR #PHC 50H-1X10FT
Price$185.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50H-1X10FT

Roller Chain - Heavy Duty Series, 50H / 5/8 in, 1 Strand, Carbon Steel Material
Mi Item #11316150
MFR #PHC 50H-1X10FT

Mfr description
PHC 50H-1X10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.56/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5941 in, 15.08 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pitch
    5/8 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    2.75 lbs, 4.09 kg
  • Weight per Foot
    2.75 lbs, 4.09 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    50H-1
  • Chain Number & Pitch
    50H / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 50H-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)