Motion
PHS 08B-1TB60

SKF
PHS 08B-1TB60

60 Teeth, Steel Material
MI ITEM #11316153
MFR #PHS 08B-1TB60
Price$127.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1TB60

60 Teeth, Steel Material
MI ITEM #11316153
MFR #PHS 08B-1TB60

Mfr description
PHS 08B-1TB60 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.31/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Length Through Bore
    1.2598 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    9.5535 in
  • Weight
    6.5 lbs, 2.95 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)