Motion
PHE IS2018CHN

SKF
PHE IS2018CHN

Coupling Chain - Size 20 Chain, 18 Links, Steel Material
Mi Item #11316166
MFR #PHE IS2018CHN
Price$111.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE IS2018CHN

Coupling Chain - Size 20 Chain, 18 Links, Steel Material
Mi Item #11316166
MFR #PHE IS2018CHN

Mfr description
PHE IS2018CHN COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.40/each

Specifications

Details

  • Chain Number
    20
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)