Motion
PHG 463-XH-200

SKF
PHG 463-XH-200

XH, 0.8750 in Pitch, 1117.9300 mm Pitch Length, 2.0000 in Width, 53 Teeth, Neoprene Material
MI ITEM #11316195
MFR #PHG 463-XH-200
List Price$106.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 463-XH-200

XH, 0.8750 in Pitch, 1117.9300 mm Pitch Length, 2.0000 in Width, 53 Teeth, Neoprene Material
MI ITEM #11316195
MFR #PHG 463-XH-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.81/each for your price

Overview

Mfr description
PHG 463-XH-200 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1117.9300 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.4409 in
  • Belt Section
    XH
  • Cord Material
    Fiberglass
  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Suitable for tropical climates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought