Motion
PHF FX10-90X130

SKF
PHF FX10-90X130

Keyless Bushing - FX10 Series, 90 mm ID, 130 mm OD
Mi Item #11316198
MFR #PHF FX10-90X130
Price$112.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX10-90X130

Keyless Bushing - FX10 Series, 90 mm ID, 130 mm OD
Mi Item #11316198
MFR #PHF FX10-90X130

Mfr description
PHF FX10-90X130 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.01/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter  
    130 mm
  • Overall Length
    1.5551 in
  • Weight
    3.31 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    16
  • Series
    FX10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)