1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 2322V481
Variable Speed Belt - 1.4375 in Top Width, 48.1 in Pitch Length, 0.3900 in Overall Height
Mi Item #
11316213
MFR #
PHG 2322V481
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
SKF PHG 2322V481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 2322V481
Variable Speed Belt - 1.4375 in Top Width, 48.1 in Pitch Length, 0.3900 in Overall Height
Mi Item #
11316213
MFR #
PHG 2322V481
Mfr description
PHG 2322V481 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Angle
22 °
Overall
Height
0.3900 in
Pitch Length
48.1 in
Top
Width
1.4375 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items