Motion
PHG SPZ1800X5

SKF
PHG SPZ1800X5

Metric Wrapped Banded V-Belt - SPZ, 10 mm Top Width, 5 Strand, 1800 mm Nominal Outside Length, Smooth
Mi Item #11316221
MFR #PHG SPZ1800X5
Price$107.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPZ1800X5

Metric Wrapped Banded V-Belt - SPZ, 10 mm Top Width, 5 Strand, 1800 mm Nominal Outside Length, Smooth
Mi Item #11316221
MFR #PHG SPZ1800X5

Mfr description
PHG SPZ1800X5 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.52/each

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    1800 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)