Motion
PHS 12B-2BH25

SKF
PHS 12B-2BH25

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #11316231
MFR #PHS 12B-2BH25
List Price$129.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2BH25

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #11316231
MFR #PHS 12B-2BH25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.16/each for your price

Overview

Mfr description
PHS 12B-2BH25 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.7244 in
  • Hub Type
    B
  • Pitch Diameter
    5.9843 in
  • Maximum Bore Diameter
    2.3622 in
  • Weight
    11.65 lbs, 5.28 kg
  • Overall Width
    1.9685 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text