Motion
PHG D-660-H-100

SKF
PHG D-660-H-100

H, 0.5000 in Pitch, 66.0000 in Pitch Length, 1.0000 in Width, 264 Teeth, Neoprene Material
MI ITEM #11316278
MFR #PHG D-660-H-100
Your Price$94.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D-660-H-100

H, 0.5000 in Pitch, 66.0000 in Pitch Length, 1.0000 in Width, 264 Teeth, Neoprene Material
MI ITEM #11316278
MFR #PHG D-660-H-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.52/each(List $108.70)

Overview

Mfr description
PHG D-660-H-100 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    66.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.2343 in
  • Belt Section
    D-H
  • Cord Material
    Glass Fiber
  • Additional Details
    Double Sided;Oil and Heat Resistant;Ozone Resistant;Glass Fiber Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought