Motion
PHC 228B-O/L

SKF
PHC 228B-O/L

Roller Chain Link - Steel Material
Mi Item #11316301
MFR #PHC 228B-O/L
Price$114.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 228B-O/L

Roller Chain Link - Steel Material
Mi Item #11316301
MFR #PHC 228B-O/L

Mfr description
PHC 228B-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.54/each

Specifications

Dimensions

  • Inside Width
    1.2200 in, 30.98 mm
  • Link Plate Height
    1.4450 in, 36.70 mm
  • Link Plate Thickness
    0.2950 in, 7.50 mm
  • Pin Diameter
    0.6260 in, 15.90 mm
  • Pin Length
    2.5630 in, 65.09 mm
  • Pitch
    3-1/2 in
  • Plate Height
    1.6540 in
  • Roller Width
    1.2200 in, 30.99 mm
  • Weight
    6.23 kg, 4.186 lbs
  • Weight per Foot
    4.186 lbs, 6.23 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    228B
  • Chain Number & Pitch
    228B / 3-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 228B-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Series
    228B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)