Motion
PHC 28S-3C/L

SKF
PHC 28S-3C/L

Roller Chain - Oil Field Chain Series, 28S / 1-3/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11316336
MFR #PHC 28S-3C/L
Price$115.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 28S-3C/L

Roller Chain - Oil Field Chain Series, 28S / 1-3/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11316336
MFR #PHC 28S-3C/L

Mfr description
PHC 28S-3C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.22/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.6610 in, 42.20 mm
  • Link Plate Thickness
    0.2200 in, 5.58 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    6.1730 in, 156.80 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6610 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    22.2 kg, 14.918 lbs
  • Weight per Foot
    14.918 lbs, 22.2 kg/m

Details

  • Application
    Oil Field
  • Chain Construction
    Cottered
  • Chain Number
    28S-3
  • Chain Number & Pitch
    28S / 1-3/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 28S-3C/L
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oil Field Chain
  • Standards Met
    API, ISO 606, ANSI B29.1, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)