Motion
PHS 08B-2TB42

SKF
PHS 08B-2TB42

42 Teeth, Steel Material
MI ITEM #11316339
MFR #PHS 08B-2TB42
List Price$132.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2TB42

42 Teeth, Steel Material
MI ITEM #11316339
MFR #PHS 08B-2TB42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.03/each for your price

Overview

Mfr description
PHS 08B-2TB42 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    42
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    6.6906 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    3.9370 in
  • Weight
    6.56 lbs, 2.98 kg
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought